Rubber Bands - 3 12 x 18", #33, Tan

Convenient 1 lb. dispenser box.
  • Meets FDA requirements for direct food contact.

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
SIZE
L x W
SIZE
#
QTY./
BOX
PRICE PER BOX (MIN. 2) COLOR IN STOCK
SHIPS TODAY
2 10 20+
S-11489T 1/2 x 1/8" 33 600 $9.33 $8.96 $8.60  ADD
THICKNESS:
  • .040
MATERIAL:
  • Latex Rubber: 55%
  • Clay Mixture: 45%
SPECIFICATIONS: 
  • Elongation: 700% 
HOW TO MEASURE:
  • Rubber band is laid flat (uncut) and measured.
EQUIVALENT:
  • Alliance Advantage® Rubber Bands
    • Exception: S-15806- #64 Bulk Bag is a Postal Approved band.
SPECIFICATIONSMETRICIMPERIAL
SIZE L x W89 x 3 mm 3 1/2 x 1/8"
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
08/24/2026 07:36:08 AM; CNWEB5