Expansion Poly Mailers - 11 x 13 x 4"

ULINE EXCLUSIVE

Recommended for shipping bulky apparel, purses, books and quilts.
  • Water resistant, tear-proof polyethylene.
  • 4" bottom gusset.
  • High-strength seams allow over-stuffing.
  • Perforated tear strip.
  • Self-seal adhesive strip secures bags instantly.
3 MIL
MODEL
NO.
OUTSIDE
W x L x D
DESCRIPTION QTY./
CASE
LBS./
CASE
PRICE PER CASE IN STOCK
SHIPS TODAY
1 3 5 10+
S-11481 11 x 13 x 4" With Tear
Strip
100 5 $53 $51 $49 $45  ADD
DIMENSIONS:
  • Flap: 2"
MATERIAL:
  • Three layer co-extruded polyethylene.
  • Material is water resistant; seal is not. 
  • Recycled Content (Post-consumer): Less than 5%
  • RIC (Resin Identification Code): #4
SHELF LIFE:
  • 1 year if stored between 4° - 38° C (40° - 100° F).
SPECIFICATIONSMETRICIMPERIAL
OUTSIDE W x L x D28 x 33 x 10 cm11 x 13 x 4"
WEIGHT/CASE2.3 kg5 lbs.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/12/2026 07:39:10 AM; CNWEB24