Latex Finger Cots - Powdered, Small

Excellent fingertip dexterity.
  • Low-powder latex.
  • Textured for easy grip.
  • Protects products from direct skin contact and contamination.
  • 2 3/4 inch length.

Information Option is unavailable; the next option is selected
Specify Size:
    MODEL
    NO.
    DESCRIPTION MIL QTY./
    BAG
    PRICE PER BAG (MIN. 2) SIZE IN STOCK
    SHIPS TODAY
    2 10+
    S-11468S Powdered 3 1,440 $43 $42  ADD
    SIZE:
    • Width: Up to 24 mm
    COLOR:
    • May vary, does not affect performance.
    SPECIFICATIONS:
    • RoHS compliant
    • FDA Compliant to 21 CFR 177
    SPECIFICATIONSMETRICIMPERIAL
    THICKNESS76 Microns3 Mil
    Add to Shopping List
    HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
    10/08/2026 02:33:24 AM; CNWEB24