Enable Accessibility
Skip to Main Navigation
Skip to Main Content
Skip to My Account
Skip to Footer
Internet Explorer is no longer supported. Please use a different browser.
ULINE
.ca
1-800-295-5510
|
Cart
$0.00
My Account
|
Contact Us
|
Sign In
|
Cart
$0.00
Français
Search Bar
Search
Products
Anti-Static
Bags, Poly / Plastic
Barcode Labels and Printers
Bins and Totes
Boxes, Corrugated
Bubble Cushioning
Carts
Cleanroom Supplies
Cushioning / Foam
Custom Products
Drums, Pails and Containers
Edge Protectors
Facilities Maintenance
Fans and HVAC
Food Service and Packaging
Free Offers
Gloves
Janitorial Supplies
Jars, Jugs and Bottles
Labels
Mailers and Envelopes
Markers / Stencils
Material Handling
Mats
New Products
Office Furniture
Office Supplies
Personal Protective Equipment
Retail Packaging
Safety Products
Shelving and Storage
Shipping Supplies
Store Operations
Strapping
Stretch Wrap / Shrink Wrap
Tags
Tape
3M Tape
Warehouse Equipment / Supplies
Workbenches / Packing Tables
Uline Brand
Aerosols
Anti-Static
Bags
Boxes
Bubble
Foam
Gloves
Janitorial
Labels
Mailers
Packing List Envelopes
Paper Wrap
Peanuts
Strapping
Stretch Wrap
Tape
Tubes
Wipers
Click to view Uline Private Label products
Click to view Uline Private Label products
Quick Order
Order By Model Number
Catalog Request
Catalog Request
View Online Catalog
Special Offers
Free Offers, Specials, Overstock, New Products
About Us
About Uline
Locations
Testimonials
Company History
Our Point of View
Careers
All Openings
Warehouse Jobs
Hiring Events
Working at Uline
Job Locations
Students
Home
>
All Products
>
Stretch Wrap
>
Mini Stretch Wrap Rolls
>
Uline Mini-Wrap
Uline Colored Mini-Wrap - 80 gauge, 5" x 1,000', Red
Enlarge
ULINE'S HOUSE BRAND - SAVE UP TO 30%
Bundle, band, wrap or tie with
Uline's narrow width stretch film.
High quality cast film
clings to itself without adhesives. Residue free.
Economical alternative to strapping, tape, twine or wire.
Dispenser holds 2, 3 and 5" rolls.
FREE
Plastic Dispenser included with each case.
Color code your shipments. 6 stock colors available – Black, blue, red, white, yellow and green.
Option
is unavailable; the next option is selected
Specify Color:
Blue
Black
Red
Green
Yellow
White
SOLD IN CASE QUANTITIES
MODEL
NO.
SIZE
CORE
GAUGE
ROLLS/
CASE
LBS./
CASE
PRICE PER ROLL
COLOR
IN STOCK
SHIPS TODAY
12
36
72
144+
S-11449R
5"
x
1,000'
3"
80
12
22
$13.65
$12.95
$12.25
$11.55
Blue
Black
Red
Green
Yellow
White
rolls
ADD
HUGE SELECTION
|
LEGENDARY SERVICE
|
FASTEST DELIVERY
< Back to Mobile Site
06/20/2026 09:59:58 PM;
CNWEB5
close