"Fragile Liquid/Handle With Care" Labels - 3 x 5"

Quality High Gloss pressure-sensitive labels.
  • Lends a professional appearance to your important shipments.
MODEL
NO.
SIZE QTY./
ROLL
PRICE PER ROLL IN STOCK
SHIPS TODAY
1 2 5 10 25+
S-11444 3 x 5" 500 $46 $32 per roll any quantity  ADD
APPEARANCE:
  • Model # and Uline phone number printed on the bottom of each label.
DIMENSIONS:  
  • Core: 3"
MATERIAL: 
  • Adhesive: Permanent acrylic
SPECIFICATIONSMETRICIMPERIAL
SIZE76 x 127 mm3 x 5"
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
07/27/2026 10:55:19 PM; CNWEB23