Removable Adhesive Circle Labels - Blue, 1"

Use in warehouse or office for temporary color coding, identification or inventory.
  • Clean removal leaves no residue.
  • Writable surface.
  • Sticks to corrugated, glass and paper.

Information Option is unavailable; the next option is selected
MODEL
NO.
SIZE QTY./
ROLL
PRICE PER ROLL COLOR IN STOCK
SHIPS TODAY
1 3+
S-11441BLU 1" Circle 1,000 $26 $24  ADD
DIMENSIONS:
  • Core: 3"
  • Liner is 1/8" wider than the labels.
  • Space Between Labels: 1/8"
MATERIAL:
  • Matte finish paper stock
  • Adhesive: Acrylic
COMPATIBILITY:
  • Works with H-1276C and H-1981C Automatic Label Dispensers.
  • May not adhere to corrugated boxes made from recycled material.
COLOR:
  • Light Blue
SHELF LIFE:
  • 1 year
APPEARANCE: 
  • Uline name is printed on the core.
SPECIFICATIONSMETRICIMPERIAL
SIZE3 cm1" Circle
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
04/01/2026 05:07:14 PM; CNWEB25