Chemical Resistant Neoprene Gloves - 18", XL

Nonslip grip in wet or oily conditions.
  • Unlined elbow length.

    Measuring for Gloves

Information Option is unavailable; the next option is selected
Specify Size:
    MODEL
    NO.
    DESCRIPTION LENGTH MIL QTY./
    CARTON
    PRICE PER PAIR (MIN. 4 PAIRS) SIZE IN STOCK
    SHIPS TODAY
    4 12+
    S-11434-XL Unlined 18" 22 12 Pair $39 $38  ADD
    SPECIFICATIONS: 
    • EN ISO 374-1:2016 Type A - ABCJLMNS
    • USDA Compliant 
    • FDA Compliant to 21 CFR 177.2600
    MODEL NUMBER: 
    • MAPA: ChemPly N730
    MATERIAL:
    • Latex free
    SHELF LIFE: 
    • 30 months 
    SPECIFICATIONSMETRICIMPERIAL
    LENGTH46 cm18"
    THICKNESS556 Microns22 Mil
    Add to Shopping List
    HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
    09/13/2026 05:07:15 PM; CNWEB26