Uline Poly Food Service Sleeves - 18", Blue

Extended protection for food preparation in delis and bakeries.
  • Polyethylene material is lightweight, disposable and water repellent.
  • Blue aids contamination control.
  • Elastic at both ends.
  • 18" long.
  • FDA compliant.

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
DESCRIPTION MIL SIZE QTY./
CARTON
PRICE PER CARTON COLOR IN STOCK
SHIPS TODAY
1 2+
S-11430BLU Blue Poly Sleeve 1 One Size 2,000 $155 $148  ADD
MATERIAL:
  • 100% Virgin LDPE (Low Density Polyethylene)
PACKAGING:
  • 1,000 pairs per carton
SPECIFICATIONS: 
  • FDA Compliant to 21 CFR 177.1620.
SPECIFICATIONSMETRICIMPERIAL
THICKNESS25 Microns1 Mil
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/08/2026 09:05:10 AM; CNWEB26