Square Tubes - 3 x 3 x 48", Kraft

Recommended for storing or mailing documents, maps and blueprints.
  • Ships and stores flat - Saves warehouse space.
  • Unique square shape makes inserting
    and removing easy.
  • Tough 200 lb. test corrugated.
  • Locking tabs - No need for tape.

Information Option is unavailable; the next option is selected
Specify Color:
SOLD IN BUNDLE QUANTITIES
MODEL
NO.
INSIDE
W x D x L
QTY./
BNDL.
LBS./
BNDL.
PRICE EACH COLOR IN STOCK
SHIPS TODAY
50 100 500+
S-11344K 3 x 3 x 48" 50 33 $4.84 $4.33 $3.86  ADD
DIMENSIONS: 
  • Outside: 3 3/8 x 3 3/8 x 48 1/2" (W x D x L)
MATERIAL:
  • B flute
  • Recycled Content:
    • Minimum: 40%
    • Maximum: 90%
SPECIFICATIONS:
  • Meets ASTM D5118 and D3951.
  • Not FDA compliant for direct food contact.
SHIPPING:
  • Address Labels:
    • Place label horizontally with each end of the label pointing toward the end of the tube.
    • Make sure shipping barcodes are easily scannable.
SPECIFICATIONSMETRICIMPERIAL
INSIDE W x D x L8 x 8 x 122 cm3 x 3 x 48"
WEIGHT/BUNDLE19 kg41 lbs.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/29/2026 05:00:21 PM; CNWEB25