Stainless Steel Strapping Seal - Wing, 3⁄4"

Stainless steel wing seal for use with 3/4" Uline Stainless Steel Strapping and Tensioner.

stainless steel tensioner
MODEL
NO.
DESCRIPTION FITS STRAPPING
WIDTH
LBS./
CTN.
PRICE PER CTN. OF 100 IN STOCK
SHIPS TODAY
1 3 5+
S-11332 Seals 3/4" 4 $114 $111 $107  ADD
MATERIAL:
  • Type 201 stainless steel
FEATURES:
  • Can accommodate single or double wrap bands.
USAGE:
  • Hammer down wings to close seal.
SPECIFICATIONSMETRICIMPERIAL
FITS STRAPPING WIDTH19 mm3/4"
WEIGHT/CARTON1.8 kg4 lbs.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/02/2026 12:48:03 PM; CNWEB6