Stainless Steel Strapping Seal - Wing, 1⁄2"

Stainless steel wing seal for use with 1/2" Uline Stainless Steel Strapping and Tensioner.

stainless steel tensioner
MODEL
NO.
DESCRIPTION FITS STRAPPING
WIDTH
LBS./
CTN.
PRICE PER CTN. OF 100 IN STOCK
SHIPS TODAY
1 3 5+
S-11331 Seals 1/2" 2 $90 $86 $81  ADD
MATERIAL:
  • Type 201 stainless steel
FEATURES:
  • Can accommodate single or double wrap bands.
USAGE:
  • Hammer down wings to close seal.
SPECIFICATIONSMETRICIMPERIAL
FITS STRAPPING WIDTH13 mm1/2"
WEIGHT/CARTON0.9 kg2 lbs.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/02/2026 01:45:43 PM; CNWEB6