36 x 36 x 36" 1,100 lb Triple Wall Bottom

HEAVY DUTY

Store heavy items such as small motors, compressors or valves.
  • The strength of a plywood crate at the cost of corrugated.
  • 1,100 lb. triple wall corrugated is over 1/2" thick.
  • Lid sold separately.
SOLD IN BUNDLE QUANTITIES
MODEL
NO.
INSIDE DIM.
L x W x H
WEIGHT
CAP.
TEST SHPG.
WT.
BUNDLE/
BALE QTY.
PRICE PER BOX IN STOCK
SHIPS TODAY
5 25 100 250 500 1,000+
S-11300B 36 x 36 x 36" 1,200 lbs. 1,100# TW 22 lbs. 5 / 30 $86 $84 $82 $79 $77 $74  ADD
SHIPS VIA MOTOR FREIGHT
FEATURES:
  • All boxes open along the length (first dimension).
  • Seams are glued.
SPECIFICATIONS:
  • Meets ASTM D5118
SPECIFICATIONSMETRICIMPERIAL
INSIDE DIM. L x W x H91 x 91 x 91 cm36 x 36 x 36"
WEIGHT CAPACITY544 kg1,200 lbs.
SHIPPING WEIGHT10 kg22 lbs.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/28/2026 05:27:51 AM; CNWEB25