Industrial Removable Adhesive Thermal Transfer Labels - 3 x 1", Ribbons Required

3" CORE

Ideal for temporary labeling on shelving in warehouses and stores.
  • Clean removal.
  • Choose from eleven sizes of low gloss matte finish labels.
  • Perforated rolls, wound out on a 3" core; 8" outer diameter.
  • Thermal Transfer style labels require printer ribbons.

    3 in. Core & 8 in. Outer Diameter           Thermal Trans Labels
SOLD IN CASE QUANTITIES
MODEL
NO.
SIZE
W x H
LABELS/
ROLL
ROLLS/
CASE
PRICE PER ROLL IN STOCK
SHIPS TODAY
6 12 24+
S-11276 3 x 1" 5,100 6 $50 $48 $45  ADD
FOR AN INDUSTRIAL PRINTER THAT REQUIRES A RIBBON. 
  • For labels that don't require a ribbon, see Industrial Direct Thermal Labels.
THICKNESS:
  • 3.2 mil
MATERIAL:
  • Matte finish paper stock
  • Adhesive: Removable emulsion acrylic
  • BPA and BPS free.
SHELF LIFE:
  • 1 year
TEMPERATURE:
  • Minimum Application: 4° C (40° F)
  • Performance: -54° to 82° C (-65° to 180° F)
COMPATIBILITY:
  • May not adhere to corrugated boxes made from recycled material.
SPECIFICATIONSMETRICIMPERIAL
SIZE W x H76 x 25 mm3 x 1"
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
11/22/2026 11:05:45 PM; CNWEB23