"Packing List Enclosed" Banner Envelopes - Red, Top Loading, 10 3⁄4 x 6 3⁄4"

Pressure-sensitive backing attaches securely to almost anything - paper, wood, plastic or metal.
  • Tamperproof 2 mil poly protects documents inside.
  • Top loading. Opening dimension listed first.
  • Clear outer face, white backing.
MODEL
NO.
OUTSIDE
DIMENSIONS
INSIDE
DIMENSIONS
QTY./
CTN.
LBS./
CTN.
PRICE PER CARTON IN STOCK
SHIPS TODAY
1 3 5 10+
S-11199 10 3/4 x 6 3/4" 10 1/4 x 6 1/4" 1,000 18 $163 $156 $151 $140  ADD
THICKNESS:
  • White Backing Paper: 41 lb
MATERIAL:
  • Adhesive: Hot melt
  • Pouch: Polyethylene
SHELF LIFE:
  • 12 - 18 months if stored away from hot & humid conditions.
TEMPERATURE:
  • Application: -7° C (19° F)
  • Performance: -40° to 50° C (-40° to 122° F)
APPEARANCE:
  • "Model # Uline 1-800-295-5510" printed at the bottom of each envelope.
COLOR:
  • Translucent
SPECIFICATIONSMETRICIMPERIAL
OUTSIDE DIMENSIONS27 x 17 cm10 3/4 x 6 3/4"
INSIDE DIMENSIONS26 x 16 cm10 1/4 x 6 1/4"
WEIGHT/CARTON8 kg18 lbs.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/26/2026 09:01:57 AM; CNWEB23