Releasable Nylon Cable Ties - 16", Natural

Ideal for frequently used cables, wires, etc.
  • Easy-to-use nylon ties. Just press tab, release, and reuse.
  • No need to cut ties to add or remove bundled cables.

    Releasable Nylon Cable Ties

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
LENGTH WIDTH TENSILE
STRENGTH
QTY./
PACK
PRICE PER PACK COLOR IN STOCK
SHIPS TODAY
1 5 10 20+
S-11159NAT 16" .30" 120 lbs. 100 $35 $34 $32 $31  ADD
Slightly different than pictured.
DIMENSIONS:
  • Length (Actual): 15.76"
TEMPERATURE:
  • -40° to 85° C (-40° to 185° F)
RECYCLING: 
  • Recycled Content: 
    • Post-consumer: 0%
SPECIFICATIONSMETRICIMPERIAL
LENGTH41 cm16"
WIDTH8 mm.30"
TENSILE STRENGTH54 kg120 lbs.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
05/16/2026 05:59:06 PM; CNWEB25