24 x 36" 2 Mil Poly Bags on a Roll

Protect large items from dirt and dust.
  • Perforated for easy tear-offs.
  • Roll converts from 1" to 3" core.
  • FDA and USDA compliant.
  • Use with Poly Tubing Dispenser. Sold separately.
MODEL
NO.
SIZE
W x L
BAGS/
ROLL
LBS./
ROLL
PRICE PER ROLL IN STOCK
SHIPS TODAY
1 3 6+
S-11153 24 x 36" 500 58 $228 $218 $208  ADD
DIMENSIONS:
  • Core: Converts from 1" to 3"
  • Roll Diameter: Approximately 12"
MATERIAL:
  • 100% Virgin LDPE (Low Density Polyethylene)
  • RIC (Resin Identification Code): #4
CAPACITY:
  • Not tested for weight capacity.
USAGE:
  • This bag is not pre-opened.
    • Bag must be torn off roll before items can be inserted.
  • Not treated for printing by end-user.
SPECIFICATIONS:
  • CFIA Accepted
SPECIFICATIONSMETRICIMPERIAL
SIZE W x L61 x 91 cm24 x 36"
WEIGHT/ROLL26 kg58 lbs.
ACCESSORIES:
  • H-29 Poly Tubing Dispenser - 24"
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/21/2026 06:40:06 PM; CNWEB23