Steel Strapping Skid Lot - Standard Grade, 5⁄8" x .023" x 2,153'

16 x 3" CORE

Don't take a chance with heavy shipments that need more protection than poly strapping can provide.
  • 105 lbs. approximate weight/coil.
  • Can be used with Signode tools.
  • Painted and waxed finish.
  • Save up to 30% on skid quantities.
MEETS ASTM D3953
MODEL
NO.
WIDTH THICK-
NESS
BREAK
STRENGTH
APPROX.
LENGTH
COILS/
SKID
LBS./
COIL
USES
SEAL
PRICE
PER COIL
IN STOCK
SHIPS TODAY
S-1082S 5/8" .023 1,725 lbs. 2,153' 12 105 S-832 $219  ADD
SHIPS VIA MOTOR FREIGHT
DIMENSIONS:
  • Skid: 24 x 24"
MATERIAL:
  • Low carbon cold-rolled steel (Not stainless or galvanized)
  • Not zinc coated.
APPEARANCE:
  • Oscillate wound
USAGE:
  • Will rust if left in rain or snow.
SPECIFICATIONSMETRICIMPERIAL
WIDTH16 mm5/8"
THICKNESS584 Microns.023"
BREAKING STRENGTH11,894 kPa1,725 lbs.
APPROXIMATE LENGTH656 M2,153'
WEIGHT/COIL48 kg105 lbs.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
11/02/2026 05:17:33 PM; CNWEB25