Air Labels - "Overpack", 2 12 x 6"

Meets new overpack marking requirement for international air and sea shipments.
  • Complies with IATA section 7.1.4.1.
  • High-gloss paper with permanent adhesive.
MODEL
NO.
SIZE QTY./
ROLL
PRICE PER ROLL IN STOCK
SHIPS TODAY
1 2 5 20+
S-10798 1/2 x 6" 500 $51 $43 $38 $36  ADD
DIMENSIONS:
  • Core: 3"
  • Roll Diameter: 6"
TEMPERATURE:
  • Application (Minimum): -29° C (-20° F)
  • Performance: -54° to 82° C (-65° to 180° F)
MATERIAL:
  • Adhesive: Acrylic
APPEARANCE:  
  • Model # and Uline phone number printed on the bottom of each label/placard.
SPECIFICATIONSMETRICIMPERIAL
SIZE6 x 15 cm2 1/2 x 6"
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
09/23/2026 11:07:43 AM; CNWEB23