Tyvek® Envelopes - 10 x 13", Yellow

Resist tearing, puncturing and water damage with these self-seal mailers.
  • Stand out from the clutter and create a powerful first impression.
  • 14 lb. spunbonded olefin.
  • Virtually indestructible - Tyvek® material is ten times stronger than paper.
  • Peel off adhesive strip and press for a permanent seal.

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
OUTSIDE
W x L
QTY./
CASE
LBS./
CASE
PRICE PER CASE COLOR IN STOCK
SHIPS TODAY
1 3 5+
S-10771Y 10 x 13" 100 4 $172 $169 $164  ADD
MATERIAL: 
  • Recycled Content: 
    • Post-industrial: 10%
  • RIC (Resin Identification Code): #2
USAGE: 
  • Tyvek® envelopes can be printed on depending on type of printer. 
  • Digital printers cannot be used due to high temperature. 
  • Permanent markers are recommended to write on envelopes.
SPECIFICATIONSMETRICIMPERIAL
OUTSIDE W x L25 x 33 cm10 x 13"
WEIGHT/CASE1.8 kg4 lbs.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
09/16/2026 05:58:26 AM; CNWEB25