Tyvek® Wristbands - Neon Red

Neon colored wristbands easily identify paid customers or attendees.
  • Convenient - Fits most wrist sizes.
  • Quick - Remove adhesive tab and wrap around wrist.
  • Water and tear-resistant.
  • Sequentially numbered.

    Tyvek® Wristband

Information Option is unavailable; the next option is selected
MODEL
NO.
DESCRIPTION SIZE
W x L
PRICE PER 500 COLOR IN STOCK
SHIPS TODAY
1 2 5+
S-10751R Solid Color 3/4 x 10" $69 $60 $54  ADD
COLOR:
  • Neon red has an orangish tint
USAGE:
  • Can be written on with a pen or marker.
    • Allow 10 seconds of drying time for marker.
FEATURES:
  • Adhesive: Maximum strength (Prevents reuse)
PACKAGING:
  • (50) Sheets of 10
SPECIFICATIONSMETRICIMPERIAL
SIZE W x L2 x 25 cm3/4 x 10"
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/07/2026 10:12:36 AM; CNWEB4