Plastic Tags - 6 14 x 3 18", Red

TEAR-PROOF

Tough, durable and ideal for harsh indoor/outdoor conditions.
  • Waterproof, good for damp or wet areas.
  • Color code inventory and equipment.
  • Metal eyelet.
  • Secure with Tag Fasteners, sold separately.

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
SIZE STOCK QTY./
BUNDLE
PRICE PER BUNDLE COLOR STYLE IN STOCK
SHIPS TODAY
1 2 5+
S-10749R 1/4 x 1/8"    #8 10 Mil 100 $65 $62 $58  ADD
DIMENSIONS:
  • Eyelet Diameter: 3/16"
MATERIAL:
  • Tag: 10 mil vinyl
  • Eyelet: Zinc
TEMPERATURE:
  • Performance: -20° to 71° C (-4° to 160° F)
USAGE:
  • Permanent Markers (e.g. Sharpies) recommended for writing.
    • Will not work with dry erase markers.
  • No UV Protection. Color may fade.
SPECIFICATIONSMETRICIMPERIAL
SIZE16 x 8 cm6 1/4 x 3 1/8"
STOCK254 Microns10 Mil
ACCESSORIES:
  • S-1021 Nylon Natural Cable Ties - 8", 40 lb
  • S-10750 Elastic Loops - 3 1/2"
  • S-920 Wire Ties - 12"
  • S-921 String Ties - 12"
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
12/15/2025 02:26:48 PM; CNWEB25