Stack and Nest Container - 21 x 16 x 10", Gray

Ideal for order picking and short-term storage. Stack when containers are full or nest when empty.
  • FDA compliant for direct food contact.
  • Durable high-density construction.
  • Lids sold separately.

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
OUTSIDE DIM.
L x W x H
INSIDE DIM.
L x W x H
CUBIC
FT.
WT.
(LBS.)
PRICE EACH (MIN. ORDER 3) COLOR IN STOCK
SHIPS TODAY
3 12 24+
S-10718GR 26 x 19 x 11" 21 x 16 x 10" 2.1 6 $41 $38 $36  ADD
DIMENSIONS:
  • Inside:
    • Top: 23.4 x 17.4"
    • Bottom (Actual): 21 x 15.7"
  • Outside:
    • Top (Actual): 26.1 x 18.7"
    • Bottom: 24 x 15.9"
    • Height (Actual): 10 1/2"
MATERIAL:
  • Polyethylene
TEMPERATURE:
  • -18° to 49° C (0° - 120° F)
FEATURES:
  • Smooth bottom
  • No security tie holes.
CAPACITY:
  • 70 lbs
USAGE:
  • Optional lid rests on rim of container (does not lock or snap on).
  • Containers stack with or without lids.
  • Bottom container supports 300 lbs stacked.
SPECIFICATIONSMETRICIMPERIAL
OUTSIDE DIM. L x W x H66 x 48 x 28 cm26 x 19 x 11"
INSIDE DIM. L x W x H53 x 41 x 25 cm21 x 16 x 10"
CAPACITY59 L2.1 cu. ft.
WEIGHT2.7 kg6 lbs.
ACCESSORIES:
  • H-3753 Tote Dolly - Steel, 26 x 19 x 6"
  • S-10718L-GR Stack and Nest Container Lid - 21 x 16", Gray
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/07/2026 06:03:31 AM; CNWEB24