Stack and Nest Container - 15 x 10 x 11", Red

Ideal for order picking and short-term storage. Stack when containers are full or nest when empty.
  • FDA compliant for direct food contact.
  • Durable high-density construction.
  • Lids sold separately.

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
OUTSIDE DIM.
L x W x H
INSIDE DIM.
L x W x H
CUBIC
FT.
WT.
(LBS.)
PRICE EACH (MIN. ORDER 3) COLOR IN STOCK
SHIPS TODAY
3 12 24+
S-10716R 191312" 151011" 1.3 4 $28 $25 $24  ADD
DIMENSIONS:
  • Inside:
    • Top: 15.8 x 11.8"
    • Bottom (Actual): 14.8 x 10.6"
  • Outside:
    • Top (Actual): 19.4 x 12.9"
    • Bottom: 17.3 x 10.9"
    • Height (Actual): 12.1"
MATERIAL:
  • Polyethylene
TEMPERATURE:
  • -18° to 49° C (0° - 120° F)
FEATURES:
  • Textured bottom
  • Has security tie holes.
CAPACITY:
  • 70 lbs
USAGE:
  • Optional lid rests on rim of container (does not lock or snap on).
  • Containers stack with or without lids.
  • Bottom container supports 300 lbs stacked.
SPECIFICATIONSMETRICIMPERIAL
OUTSIDE DIM. L x W x H48 x 33 x 30 cm19 x 13 x 12"
INSIDE DIM. L x W x H38 x 25 x 28 cm15 x 10 x 11"
CAPACITY37 L1.3 cu. ft.
WEIGHT1.8 kg4 lbs.
ACCESSORIES:
  • H-3750 Tote Dolly - Steel, 20 x 14 x 6"
  • S-10716L-R Stack and Nest Container Lid - 15 x 10", Red
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
08/16/2026 03:02:17 PM; CNWEB23