Steel Strapping Pusher Seals - 5⁄8"

FOR STEEL STRAPPING

Recommended for use on round surfaces with steel strapping.
  • Metal pusher seals fit 5/8" wide strapping.
  • Galvanized to prevent rust.
  • Use with Pusher Tools.
MODEL
NO.
DESCRIPTION WIDTH LENGTH QTY./
CTN.
LBS./
CTN.
PRICE PER CARTON IN STOCK
SHIPS TODAY
1 2+
S-1068 Metal Pusher Seals 5/8" 7/8" 1,000 8 $45 $41  ADD
DIMENSIONS:
  • Width:
    • Inside: 0.664"
    • Outside: 0.736"
THICKNESS:
  • .023 - .027"
SPECIFICATIONS:
  • Meets ASTM D3953, Finish B-Grade 2, Class R-Regular Duty, Style III-Push Type.
SPECIFICATIONSMETRICIMPERIAL
WIDTH16 mm5/8"
LENGTH22 mm7/8"
WEIGHT/CARTON3.6 Kg8 lbs.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/26/2026 11:07:06 PM; CNWEB3