Steel Strapping Pusher Seals - 1⁄2"

FOR STEEL STRAPPING

Recommended for use on round surfaces with steel strapping.
  • Metal pusher seals fit 1/2" wide strapping.
  • Galvanized to prevent rust.
  • Use with Pusher Tools.
MODEL
NO.
DESCRIPTION WIDTH LENGTH QTY./
CTN.
LBS./
CTN.
PRICE PER CARTON IN STOCK
SHIPS TODAY
1 2+
S-1067 Metal Pusher Seals 1/2" 7/8" 1,000 7 $36 $34  ADD
DIMENSIONS:
  • Width:
    • Inside: 0.533"
    • Outside: 0.593"
THICKNESS:
  • .023 - .026"
SPECIFICATIONS:
  • Meets ASTM D3953, Finish B-Grade 2, Class R-Regular Duty, Style III-Push Type.
SPECIFICATIONSMETRICIMPERIAL
WIDTH13 mm1/2"
LENGTH22 mm7/8"
WEIGHT/CARTON3 kg7 lbs.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/17/2026 05:04:45 AM; CNWEB5