Organza Fabric Bags - 6 x 10", Gold

Attractive presentation for gifts and event favors.
  • Recommended for jewelry, cosmetics, candles and gift items.
  • Satin ribbon ties to close organza bag securely.
  • Dimensions are measured when bag is lying flat.

Information Option is unavailable; the next option is selected
MODEL
NO.
SIZE
W x L
USABLE
DIMENSIONS
QTY./
BNDL.
PRICE PER BUNDLE COLOR IN STOCK
SHIPS TODAY
1 5 10+
S-10649GOLD 6 x 10" 5 3/4 x 7 3/4" 100 $59 $56 $49  ADD
COLOR:
  • Bag has an orange tint.
MATERIAL:
  • Nylon
SPECIFICATIONSMETRICIMPERIAL
SIZE W x L15 x 25 cm6 x 10"
USABLE DIMENSIONS15 x 20 cm5 3/4 x 7 3/4"
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/07/2026 06:18:42 AM; CNWEB6