Deluxe Gift Boxes - 6 x 6 x 3", White

HI-WALL

Upscale presentation for fine merchandise.
  • Rigid lid construction, twice as strong as chipboard.
  • Gloss exterior lid, white interior.
  • Pre-assembled rigid lid.
  • Chipboard base ships flat. Matte exterior.
MODEL
NO.
SIZE
L x W x H
RECOMMENDED
USE
QTY./
CASE
PRICE PER CASE IN STOCK
SHIPS TODAY
1 5 10+
S-10621 663" Stemware, China 50 $146 $140 $134  ADD
DIMENSIONS:
  • Base:
    • Inside (Actual): 5 7/8 x 5 7/8 x 3"
    • Outside: 5 15/16 x 5 15/16 x 3"
  • Lid:
    • Inside: 6 1/16 x 6 1/16 x 1 1/4"
    • Outside: 6 1/8 x 6 1/8 x 1 1/4"
COLOR:
  • Lid is brighter than the base.
  • Lid and base interior color may not match. 
  • Interior color of base may vary. 
THICKNESS:
  • Base: .030 caliper stock
  • Lid: .037 caliper stock
MATERIAL:
  • Recycled Content: 100%
    • Lid/Base (Post-consumer): 75%
CAPACITY: 
  • Not tested for weight capacity.
SPECIFICATIONS:
  • Not acid free.
PACKAGING:
  • Base and lid are packaged separately.
SPECIFICATIONSMETRICIMPERIAL
SIZE L x W x H15 x 15 x 8 cm6 x 6 x 3"
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
09/11/2026 04:15:30 AM; CNWEB25