Flap Lock Poly Bags - 2 Mil, 9 x 14"

Easy-to-close fold-over cuff quickly locks in merchandise. No tape needed.
  • Ideal for protecting flatware, food and apparel.
  • 2" fold-over flap.
  • 100% virgin polyethylene film.
  • FDA compliant.
MODEL
NO.
SIZE
W x L
MIL APPLICATION QTY./
CTN.
LBS./
CTN.
PRICE PER CARTON IN STOCK
SHIPS TODAY
1 5 10+
S-10610 9 x 14" 2 Small T-Shirt 1,000 18 $85 $81 $79  ADD
Ships same day from Uline Toronto
DIMENSIONS:
  • Size in the chart does not include fold over flap.
MATERIAL:
  • LDPE (Low Density Polyethylene)
  • RIC (Resin Identification Code): #4
  • Latex free
TEMPERATURE:
  • -7° to 66° C (20° - 150° F)
APPEARANCE: 
  • No suffocation warning.
USAGE:
  • No adhesive on flap.
  • Not treated for printing by end-user.
  • Bottom seal.
SPECIFICATIONS:
  • Acid free and archival safe.
  • Not UPS approved.
  • Not Postal approved.
SPECIFICATIONSMETRICIMPERIAL
SIZE W x L23 x 36 cm9 x 14"
THICKNESS51 Microns2 Mil
WEIGHT/CARTON8 kg18 lbs.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/21/2026 08:23:39 PM; CNWEB25