Ring Boxes - 1 58 x 1 58 x 1 14", Black

Attractively display and protect rings.
  • Black embossed chipboard lid and base.
  • Foam insert keeps ring in place.
  • Pre-assembled.

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
DESCRIPTION SIZE
L x W x H
QTY./
CASE
PRICE PER CASE COLOR IN STOCK
SHIPS TODAY
1 5 10+
S-10600BL Black Ring Box 5/85/81/4" 100 $88 $84 $81  ADD
MATERIAL:
  • Recycled Content: 80%
RECYCLING: 
  • Foam Insert: Not recyclable
FEATURES:
  • Foam Insert: 
    • Removable
    • Velvet Top
SPECIFICATIONS:
  • Box: Not acid free
SPECIFICATIONSMETRICIMPERIAL
SIZE L x W x H4 x 4 x 3 cm1 5/8 x 1 5/8 x 1 1/4"
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
09/13/2026 03:04:04 AM; CNWEB26