4 x 5" Heavy Duty Bubble Bags on a Roll

SELF-SEAL

Quick and easy-to-use bags on a roll for sturdy to fragile items.
  • Products slide easily over smooth inside surface.
  • 1 1/4" lip with peel and seal closure. No need for tape.

    Bubble Bags: Smooth on Both Sides
MODEL
NO.
INSIDE
W x L
BAGS/
CTN.
ROLLS/
CTN.
PRICE PER CARTON IN STOCK
SHIPS TODAY
1 2 3 4+
S-10593 4 x 5" 1,125 3 $208 $198 $194 $187  ADD
DIMENSIONS:
  • Size in chart does not include lip.
  • Roll Diameter: 22 - 23"
  • Bubble Height: 3/16"
MATERIAL:
  • Nylon/LDPE (Low Density Polyethylene)
  • Recycled Content: Minimum 15%
FEATURES:
  • Opening on the width side.
USAGE:
  • Intended for single use only.
  • Water resistant, not waterproof.
  • Not airtight.
SPECIFICATIONS:
  • Meets ASTM D3951
  • Meets MIL-STD-3010 Method 3005
  • Not FDA compliant.
  • Not postal approved.
SPECIFICATIONSMETRICIMPERIAL
INSIDE W X L10 x 13 cm4 x 5"
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/26/2026 04:50:23 AM; CNWEB25