White Self-Seal Gusseted Stayflats® - 15 x 12 1⁄2 x 1"

Ship more items in these 1" expandable Stayflats® Mailers.
  • Recommended for bulky catalogs or files.
  • First class presentation guaranteed.
  • No tape or stiffeners needed. Will not bend or crush.
  • Self-seal has peel-off adhesive strip.
MODEL
NO.
SIZE
L x W x H
RECOMMENDED
USE
QTY./
CASE
LBS./
CASE
PRICE PER CASE IN STOCK
SHIPS TODAY
1 2 5+
S-10554 15 x 12 1/2 x 1" Spiral Bound Materials 100 30 $139 $130 $122  ADD
THICKNESS:
  • .02"
DIMENSIONS:
  • Outside dimensions are listed in the chart.
MATERIAL:
  • Clay coated newsback
  • Recycled Content: 100%
    • Post-consumer: Minimum 35%
SPECIFICATIONSMETRICIMPERIAL
SIZE L x W x H38 x 32 x 3 cm15 x 12 1/2 x 1"
WEIGHT/CASE14 kg30 lbs.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/11/2026 07:23:56 PM; CNWEB6