Deluxe Job Ticket Holders - 9 x 12", Blue

Call attention to job orders, low inventories or important instructions.
  • Convenient hanging strap loops over hooks and machinery.
  • Tough 20 mil vinyl keeps paperwork flat.
  • Short-side opening.
  • Reusable, long lasting, portable.
  • Metal eyelets for hanging.
  • Durable vinyl stitched seams.
  • Clear on both sides.

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
INSIDE DIM.
W x L
MIL QTY./
CTN.
LBS./
CTN.
PRICE PER CARTON COLOR IN STOCK
SHIPS TODAY
1 3 6+
S-10508BLU 9 x 12" 20 25 13 $98 $93 $88  ADD
DIMENSIONS:
  • Outside: 9 5/8 x 14"
  • Distance Between:
    • 1st and 2nd Eyelets: 2 7/16"
    • 1st and 3rd Eyelets: 6 1/16"
SIZE:
  • Eyelet Diameter: 3/4"
TEMPERATURE:
  • 0° - 45° C (32° - 113° F)
  • Melting Point: 120° C (248° F)
SPECIFICATIONSMETRICIMPERIAL
INSIDE DIM. W x L23 x 30 cm9 x 12"
THICKNESS508 Microns20 Mil
WEIGHT/CARTON6 kg13 lbs.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
09/29/2026 06:24:18 PM; CNWEB23