Marine Shrink Tape - 4" x 180', Blue

Patches holes, secures access doors.
  • Heavy duty 9-mil polyethylene.
  • Aggressive synthetic rubber adhesive bonds well to marine shrink film.

Information Option is unavailable; the next option is selected
Specify Color:
SOLD IN FULL CARTONS ONLY
MODEL
NO.
DESCRIPTION SIZE
W x L
APPLICATION MIL QTY./
CTN.
PRICE
PER ROLL
COLOR IN STOCK
SHIPS TODAY
S-10450BLU Shrink Tape 4" x 180' Quickly patches holes,
reinforces stress areas
9 4 $32  ADD
DIMENSIONS:
  • Core: 3"
MATERIAL:
  • Adhesive: Synthetic Rubber
TEMPERATURE:
  • Application: 18° C (65° F)
  • Performance: 0° - 71° C (32° - 160° F)
USAGE:
  • For repairs and tears only.
  • Tape does not shrink.
  • Only use on actual shrink film.
    • Do not stick directly to boat, due to very aggressive adhesive.
    • WD-40 will remove adhesive if it does stick to boat.
SPECIFICATIONSMETRICIMPERIAL
SIZE W x L10 cm x 55 M4" x 180'
THICKNESS229 Microns9 Mil
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
09/28/2026 09:35:50 PM; CNWEB5