Uline Foil Laser Labels - Gold, 4 x 2"

Unique gold foil labels draw attention to your product or advertisements.
  • Heat resistant adhesive reduces jamming in your laser printer.
  • High quality foil laser labels.
  • Easy to format Microsoft Word and PDF templates.
  • Labels have round corners.

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
SIZE
W x H
LABELS/
SHEET
LABELS/
BOX
PRICE PER BOX COLOR IN STOCK
SHIPS TODAY
1 2 3 5+
S-10426GOLD 4 x 2" 10 1,000 $90 $87 $86 $83  ADD
TEMPERATURE:
  • Application (Minimum): -12° C (10° F)
  • Performance: -51° to 93° C (-60° to 200° F)
MATERIAL:
  • Metallic finish
  • Adhesive: Permanent acrylic
SHELF LIFE:
  • 1 - 2 years when stored at room temperature.
COMPATIBILITY:
  • Laser printer recommended.
  • Inkjet: Can be used, but labels will require variable drying time.
  • Not recommended for use on Poly Bags.
SPECIFICATIONS:
  • Meets the requirements of FDA 21 CFR 175.105 for indirect food contact.
SPECIFICATIONSMETRICIMPERIAL
SIZE W x H10 x 5 cm4 x 2"
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
11/17/2026 11:27:27 AM; CNWEB23