1 DVD Case Mailers

CORRUGATED

Ship DVDs safely.
  • Strong 200 lb. test corrugated.
  • Assembles easily without glue or tape.
  • 2 lock-in tabs for extra protection.
SOLD IN BUNDLE QUANTITIES
MODEL
NO.
HOLDS
DVDs
DIMENSIONS
L x W x H
QTY./
BUNDLE
PRICE PER MAILER IN STOCK
SHIPS TODAY
50 100 500+
S-10395 1 8 9/16 x 5 9/16 x 7/8" 50 $1.57 $1.50 $1.29  ADD
DIMENSIONS:
  • Outside dimensions listed in the chart.
  • Inside: 7 1/2 x 5 1/2 x 5/8" (L x W x H)
MATERIAL:
  • E flute
APPEARANCE:
  • When folded Uline info is not visible.
  • Mottled white color.
SPECIFICATIONS:
  • Meets ASTM D5118
SHIPPING:
  • Ships flat
SPECIFICATIONSMETRICIMPERIAL
DIMENSIONS L x W x H22 x 14 x 2 cm8 9/16 x 5 9/16 x 7/8"
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
11/04/2026 02:36:40 PM; CNWEB23