3M 3903 Vinyl Duct Tape - 2" x 50 yds, Green

Color code, label, seal and waterproof surfaces.
  • High-tack, instant stick adhesive.
  • Resists moisture and temperatures to 121°C (250°F) for 1 hour.
  • Vinyl backing with rubber adhesive.
  • 14 lb. tensile strength.

Information Option is unavailable; the next option is selected
Specify Color:
14 LB. TENSILE STRENGTH
MODEL
NO.
SIZE MIL ROLLS/
CASE
PRICE PER ROLL (MIN. 3) COLOR IN STOCK
SHIPS TODAY
3 1/2 CASE 1 CASE 2+ CASES
S-10327G 2" x 50 yds. 6.5 24 $22.20 $21.15 $20.70 $19.50 rolls ADD
SPECIFICATIONS:
  • Outdoor Use/UV Resistance: Up to 1 month
DIMENSIONS:
  • Core: 3"
SHELF LIFE:
  • 12 months from date of manufacture.
TEMPERATURE:
  • Application: 16° - 27° C (60° - 80° F)
COMPATIBILITY:
  • Not compatible with handheld dispensers.
USAGE:
  • For industrial and occupational use only.
SPECIFICATIONSMETRICIMPERIAL
SIZE48 mm x 46 M2" x 50 yds.
THICKNESS165 Microns6.5 mil
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/07/2026 09:55:14 AM; CNWEB4