3M 361 Glass Cloth Tape - 1" x 60 yds

Seals and insulates high temperature ducts and chambers permanently.
  • High resistance to temperature and abrasion.
  • Can be certified to meet FAR 25.853 (a).
  • Withstands temperatures from -55° to 230°C
    (-65° to 450°F).
  • Glass cloth backing with silicone adhesive.
146 LB. TENSILE STRENGTH
MODEL
NO.
SIZE MIL ROLLS/
CASE
PRICE PER ROLL IN STOCK
SHIPS TODAY
1 3 6+
S-10319 1" x 60 yds. 6.4 36 $271 $258 $250 roll(s) ADD
Ships same day from Uline Toronto
SHELF LIFE:
  • 24 months from date of manufacture.
USAGE:
  • For industrial and occupational use only.
SPECIFICATIONS:
  • Adhesion: 38 oz/in
  • Elongation: 9%
SPECIFICATIONSMETRICIMPERIAL
SIZE25 mm x 55 M1" x 60 yds.
THICKNESS163 Microns6.4 Mil
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/28/2026 08:41:43 PM; CNWEB3