3M 361 Glass Cloth Tape - 3⁄4" x 60 yds

Seals and insulates high temperature ducts and chambers permanently.
  • High resistance to temperature and abrasion.
  • Can be certified to meet FAR 25.853 (a).
  • Withstands temperatures from -55° to 230°C
    (-65° to 450°F).
  • Glass cloth backing with silicone adhesive.
146 LB. TENSILE STRENGTH
MODEL
NO.
SIZE MIL ROLLS/
CASE
PRICE PER ROLL ADD TO
CART
1 3 6+
S-10318 3/4" x 60 yds. 6.4 48 $207 $203 $198 roll(s) ADD
Ships next day from Uline Toronto
SHELF LIFE:
  • 24 months from date of manufacture.
USAGE:
  • For industrial and occupational use only.
SPECIFICATIONS:
  • Adhesion: 38 oz/in
  • Elongation: 9%
SPECIFICATIONSMETRICIMPERIAL
SIZE19 mm x 55 M3/4" x 60 yds.
THICKNESS163 Microns6.4 Mil
Add to Shopping List
10/20/2026 01:57:56 PM; CNWEB5