3M 4116 Urethane Foam Tape - 14" x 36 yds

Deadens sound and vibration.
  • Use in recessed lighting, printers, computers and automotive dashboards.
  • Sticks to wood, stainless steel, glass and acrylic.
  • Traps moisture and dust; lets air through.
  • Handles temperatures to 93°C (200°F);
    177°C (350°F) up to 30 minutes.
  • White high density urethane foam with acrylic adhesive and paper liner.
HIGH DENSITY – 115 lb. Tensile Strength
MODEL
NO.
SIZE THICKNESS ROLLS/
CASE
PRICE PER ROLL IN STOCK
SHIPS TODAY
1 2 3+
S-10300 1/4" x 36 yds. 1/16" 36 OVERSTOCK SALE!  $59
Regular Price $76
   Terms of Sale
roll(s) ADD
Ships next day from Uline Toronto
USAGE:
  • Urethane foam may yellow from exposure to light but does not affect the performance.
DIMENSIONS:
  • Core: 3"
MATERIAL:
  • Open-cell urethane foam
SHELF LIFE:
  • 24 months from date of manufacture.
TEMPERATURE:
  • Application: 21° - 38° C (70° - 100° F)
  • Performance (Minimum): -18° C (0° F)
FEATURES:
  • Adhesive on one side. 
SPECIFICATIONSMETRICIMPERIAL
SIZE6 mm x 33 M1/4" x 36 yds.
THICKNESS2 mm1/16"
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
04/01/2026 03:45:12 AM; CNWEB23