3M 214 Industrial Masking Tape - 3⁄4" x 60 yds

HIGH TEMPERATURE

Sticks to copper, silver, brass and other precious metals. Sulfur-free.
  • Resists temperatures up to 177°C (350°F) for 1 hour.
  • Sticks quick; removes clean.
  • Resists staining, solvents and moisture.
  • Tan crepe paper backing with rubber adhesive.
24 LB. TENSILE STRENGTH
MODEL
NO.
SIZE MIL ROLLS/
CASE
PRICE PER ROLL (MIN.6) ADD TO
CART
6 12 24 36+
S-10293 3/4" x 60 yds. 6.7 48 $134 $130 $125 $124  Temp Unavailable 
Ships next day from Uline Toronto
DIMENSIONS:
  • Core: 3"
SHELF LIFE:
  • 24 months from date of manufacture.
TEMPERATURE:
  • Application: 18° - 29° C (65° - 85° F)
USAGE:
  • Not recommended for outdoor use.
  • For industrial and occupational use only.
SPECIFICATIONSMETRICIMPERIAL
SIZE19 mm x 55 M3/4" x 60 yds.
THICKNESS170 Microns6.7 Mil
Add to Shopping List
11/22/2026 01:45:55 AM; CNWEB25