3M 764 Vinyl Tape - 2" x 36 yds, Brown

Economical general purpose tape. Use for color coding, bundling and safety marking.
  • Conforms to irregular surfaces.
  • Abrasion resistant.
  • Handles temperatures from 16°C to 27°C (60°F to 85°F).
  • PVC backing with rubber adhesive.

Information Option is unavailable; the next option is selected
13 LB. TENSILE STRENGTH
MODEL
NO.
SIZE MIL ROLLS/
CASE
PRICE PER ROLL (MIN. 12) COLOR IN STOCK
SHIPS TODAY
12 24 36 48+
S-10257BR 2" x 36 yds. 5.0 24 $15.30 $14.90 $14.45 $14.15  ADD
DIMENSIONS:
  • Core: 3"
SHELF LIFE:
  • 18 months from date of manufacture.
USAGE:
  • For industrial and occupational use only.
SPECIFICATIONSMETRICIMPERIAL
SIZE48 mm x 33 M2" x 36 yds.
THICKNESS127 Microns5.0 Mil
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/07/2026 12:03:57 AM; CNWEB24