3M 471 Vinyl Tape - 1⁄4" x 36 yds, Orange

"Do-it-all tape" color codes, masks, seals, splices and marks hazardous or restricted areas.
  • Conforms to curved and irregular surfaces.
  • Maintains color even with heavy abrasion.
  • Handles temperatures from 4° to 77°C (40° to 170°F).
  • Aggressive rubber adhesive. Residue-free removal.

Information Option is unavailable; the next option is selected
Specify Color:
14 LB. TENSILE STRENGTH
MODEL
NO.
SIZE MIL ROLLS/
CASE
PRICE PER ROLL (MIN. 6) COLOR IN STOCK
SHIPS TODAY
6 12 24+
S-10250O 1/4" x 36 yds. 5.2 6 $20 $19 $17 rolls ADD
OSHA Safety Color Compliant
DIMENSIONS:
  • Core: 3"
  • Roll Diameter: 4.3"
MATERIAL: 
  • Adhesive: Rubber
SHELF LIFE:
  • 18 months from date of manufacture.
TEMPERATURE:
  • Application: 15° - 29° C (60° - 85° F)
USAGE: 
  • Not recommended for outdoor use. 
  • For industrial and occupational use only.
SPECIFICATIONSMETRICIMPERIAL
SIZE6 mm x 33 M1/4" x 36 yds.
THICKNESS132 Microns5.2 Mil
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/06/2026 03:29:35 PM; CNWEB26