3M 850 Polyester Film Tape - 2" x 72 yds, Black

Low profile, high strength splicing and sealing tape.
  • Makes edgeless splices on film and paper rolls.
  • Resists chemicals and tearing. Clean removal.
  • Stays flexible. Won't shrink, fade, ooze or dry out.
  • Handles temperatures from -50° to 150°C (-60° to 300°F).
  • Black tape has polyester film backing with acrylic adhesive.

Information Option is unavailable; the next option is selected
Specify Color:
28 LB. TENSILE STRENGTH
MODEL
NO.
SIZE MIL ROLLS/
CASE
PRICE PER ROLL COLOR ADD TO
CART
1 3 6+
S-10243BL 2" x 72 yds. 1.9 24 $290 $285 $277 roll(s) ADD
Ships next day from Uline Toronto
DIMENSIONS:
  • Core: 3"
  • Roll Diameter: 4"
SHELF LIFE:
  • 18 months from date of manufacture.
USAGE:
  • For industrial and occupational use only.
SPECIFICATIONSMETRICIMPERIAL
SIZE48 mm x 66 M2" x 72 yds.
THICKNESS48 Microns1.9 Mil
Add to Shopping List
10/06/2026 04:30:50 PM; CNWEB24