White Self-Seal Gusseted Stayflats® - 17 x 14 x 1"

Ship more items in these 1" expandable Stayflats® Mailers.
  • Recommended for bulky catalogs or files.
  • First class presentation guaranteed.
  • No tape or stiffeners needed. Will not bend or crush.
  • Self-seal has peel-off adhesive strip.
MODEL
NO.
SIZE
L x W x H
RECOMMENDED
USE
QTY./
CASE
LBS./
CASE
PRICE PER CASE IN STOCK
SHIPS TODAY
1 2 5+
S-10213 17 x 14 x 1" Large Documents 100 44 $155 $148 $141  ADD
THICKNESS:
  • .024"
DIMENSIONS:
  • Outside dimensions are listed in the chart.
MATERIAL:
  • Clay coated newsback
  • Recycled Content: 100%
    • Post-consumer: Minimum 35%
SPECIFICATIONSMETRICIMPERIAL
SIZE L x W x H43 x 36 x 3 cm17 x 14 x 1"
WEIGHT/CASE20 kg44 lbs.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/11/2026 09:29:36 PM; CNWEB4