3M 373 Carton Sealing Tape - 2" x 55 yds, Green

SUPER DUTY

Thick and strong. Seals medium weight single and double wall boxes in one pass.
  • Saves time and money.
  • Eliminates using multiple pieces of tape.
  • Resists moisture, abrasions, tearing and splitting.
  • Heavy duty polypropylene backing with hot melt adhesive.

Information Option is unavailable; the next option is selected
Specify Color:
30 LB. TENSILE STRENGTH
Meets CID A-A-1684C
MODEL
NO.
SIZE MIL ROLLS/
CASE
LBS./
CASE
PRICE PER ROLL (MIN. 1 CASE) COLOR ADD TO
CART
36 72 144+
S-10158G 2" x 55 yds. 2.5 36 14 $22.30 $21.55 $20.70 rolls ADD
Ships next day from Uline Toronto
DIMENSIONS:
  • Core: 3"
SHELF LIFE:
  • 18 months from date of manufacture.
TEMPERATURE:
  • Application: 0° - 38° C (32° - 100° F)
USAGE:
  • For industrial and occupational use only.
SPECIFICATIONSMETRICIMPERIAL
SIZE48 mm x 50 M2" x 55 yds.
THICKNESS64 Microns2.5 mil
WEIGHT/CASE6 kg14 lbs.
Add to Shopping List
10/07/2026 07:05:58 AM; CNWEB4