Uline Air Bubble Wrap Roll - 24" x 90', 516"

SHIPS PARCEL CARRIER

Save up to 50% with Uline's Air Bubble.
  • Recommended protection for products with short ship cycles.
  • Perforated every 12".
  • Convenient dispenser box.
MODEL
NO.
BUBBLE
SIZE
BUBBLE
USE
ROLL
SIZE
LBS./
CTN.
PRICE PER CARTON IN STOCK
SHIPS TODAY
1 3 6 10 20+
S-1015 5/16" Semi-Rugged
Products
24" x 90' 7 $55 $53 $50 $46 $41  ADD
DIMENSIONS:
  • Box: 24 7/16 x 23 1/2 x 22"
  • Bubble Diameter: 1"
MATERIAL:
  • Polyethylene/Nylon
  • Recycled Content:
    • Recycled Plastic: Minimum 20%
    • Post-consumer: Minimum 10%
TEMPERATURE:
  • Melting: 79° - 85° C (175° - 185° F)
USAGE:
  • Water resistant, not waterproof.
SPECIFICATIONS:
  • Acid free
  • Meets MIL-STD-3010 Method 3005
SPECIFICATIONSMETRICIMPERIAL
BUBBLE SIZE8 mm5/16"
ROLL SIZE61 cm x 27 M24" x 90'
WEIGHT/CARTON3 kg7 lbs.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
09/21/2026 04:14:56 PM; CNWEB23