3M 468MP Adhesive Transfer Tape - 3" x 60 yds

HIGH TEMPERATURE

Attach nameplates, decorative trim on automobiles, appliances and electronics.
  • Thicker, stronger adhesive is ideal for rough, textured or uneven surfaces.
  • Double-sided quick stick tape. Invisible bond line.
  • Clear adhesive sticks to paper, plastic and metal.
  • Handles temperatures to 148°C (300°F); short term to 204°C (400°F).
MODEL
NO.
SIZE MIL CORE
SIZE
ROLLS/
CASE
PRICE PER ROLL IN STOCK
SHIPS TODAY
1 2 4+
S-10037 3" x 60 yds. 5.0 3" 12 $170 $165 $161 roll(s) ADD
Ships same day from Uline Toronto
DIMENSIONS:
  • Roll Diameter: 6"
SHELF LIFE:
  • 24 months from date of manufacture.
TEMPERATURE:
  • Application: 15° - 38° C (60° - 100° F)
PROPERTIES:
  • Tensile Strength: 51 lbs/in
USAGE:
  • For industrial and occupational use only.
SPECIFICATIONSMETRICIMPERIAL
SIZE76 mm x 55 M3" x 60 yds.
THICKNESS127 Microns5.0 mil
CORE SIZE8 cm3"
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/29/2026 12:45:39 AM; CNWEB23