String and Button Inter-Department Envelopes - 10 x 13"

Circulate interoffice mail efficiently.
  • Sturdy string-and-button closure. For continuous use.
  • Punched holes easily reveal contents.
28 LB. KRAFT
MODEL
NO.
OUTSIDE
W x L
DESCRIPTION QTY./
CASE
LBS./
CASE
PRICE PER CASE IN STOCK
SHIPS TODAY
1 3 5+
S-10018 10 x 13" String and Button 100 6 $56 $54 $52  ADD
DIMENSIONS: 
  • Outside dimensions listed in the chart do not include the flap. 
  • Flap: 10 x 1 7/16" (W x L)
MATERIAL: 
  • Recycled Content: 0%
SPECIFICATIONS: 
  • Acid free 
SPECIFICATIONSMETRICIMPERIAL
OUTSIDE W x L25 x 33 cm10 x 13"
WEIGHT/CASE2.7 kg6 lbs.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/16/2026 04:12:20 PM; CNWEB23