Metallic Glamour Mailers - 6 x 8", Purple

Dramatically increase your mailing piece response rate.
  • Metalized envelopes have self-seal closure with lip.
  • Durable, waterproof 2.8 mil.

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
OUTSIDE
W x L
USABLE
W x L
QTY./
CTN.
PRICE PER CARTON COLOR IN STOCK
SHIPS TODAY
1 5+
S-10014PUR 3/4 x 8" 6 x 8" 250 $119 $111  ADD
APPEARANCE:
  • Opaque
STYLE:
  • Opening is on the width.
MATERIAL:
  • Polyester laminate
USAGE:
  • Labels must have pressure sensitive adhesive.
SPECIFICATIONSMETRICIMPERIAL
OUTSIDE W x L17 x 20 cm6 3/4 x 8"
USABLE W x L15 x 20 cm6 x 8"
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
05/31/2026 08:44:04 PM; CNWEB4