Jumbo Rack Bin - 42 x 16 12 x 17 12", Gray

FOR 42" DEEP RACKS

Jumbo-sized to fit pallet racks. Store auto parts, hoses and apparel.
  • Heavy-duty polypropylene construction with molded handles.
  • 180 lb. stacking capacity. Anti-slide ledges keep bins steady.
  • Requires wire decking on racks.

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
DESCRIPTION OUTSIDE DIMENSIONS
L x W x H
INSIDE DIMENSIONS
L x W x H
WT.
(LBS.)
PRICE PER BIN COLOR IN STOCK
SHIPS TODAY
1 4 8+
H-9998GR Rack Bins 4216 1/217 1/2" 381417" 20 $183 $176 $169  ADD
DIMENSIONS:
  • Outside (Actual): 41 1/2 x 16 1/2 x 17 1/2" (L x W x H)
  • Inside: 38 x 14 1/8 x 17 3/8" (L x W x H)
TEMPERATURE:
  • -4° to 82° C (25° - 180° F)
CAPACITY:
  • Max Weight on Bottom Bin (When Stacked): 300 lbs
  • Max Stacking Qty: 3
SPECIFICATIONSMETRICIMPERIAL
OUTSIDE DIMENSIONS L x W x H107 x 42 x 44 cm42 x 16 1/2 x 17 1/2
INSIDE DIMENSIONS L x W x H97 x 36 x 43 cm38 x 14 x 17"
WEIGHT9 kg20 lbs.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
08/15/2026 06:23:27 AM; CNWEB5